Zoro Homepage

Engine Driven Pump, Cast Iron, 8 hp

  • Mfr # 3391-V5

  • Zoro # G915890731


product price: $2,859.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Ignition Type
Recoil-Start
Engine Brand
Honda
Includes
Heavy-Duty Steel Roll Frame
Seal Material
Viton
Tank Capacity
1.4 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3391-V5
Zoro #
G915890731
UPC #
726846514562
Country of Origin
United States

Dimensions

Engine Size
270 cc
Manufacturers Warranty Length
1 yr
Solids Diameter - Maximum
3/4 in
Discharge Diameter
3 in
Overall Length
31 in
Overall Height
23 5/8 in
Overall Width
22 1/2 in
Inlet Diameter
3 in

Details

Ignition Type
Recoil-Start
Engine Brand
Honda
Includes
Heavy-Duty Steel Roll Frame
Item
Engine Driven Pump
Seal Material
Viton
Tank Capacity
1.4 gal
Rotation Speed - Maximum
3,600 RPM
Discharge Gender
Male
Liquid Temperature - Maximum
180 Degrees F
Inlet Gender
Female
Standards
Meets California Emission Codes
Frame Material
Steel
Engine Series
GX270
Inlet Standard
NPT
Power Source
Gas Engine
Feet of Head - Maximum
101 ft
Pump Mechanism
Centrifugal
Flow Rate @ 10 ft of Head
350 gpm
Frame Design
Roll Cage
Series
3391
Volute Material
Cast Iron
For Media Type
Trash Water
Suction Lift - Maximum
20 ft
Discharge Pressure - Maximum
47 psi
Body Material
Cast Iron
Impeller Design
Semi-Open
Horsepower
8 hp
Flow Rate @ 20 ft of Head
330 gpm
Discharge Standard
NPT
Self-Priming Lift - Maximum
20 ft

Description

Engine Driven Pump, Engine Size 270 cc, Tank Capacity 1.4 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Cast Iron, Volute Material Cast Iron, Seal Material Viton, Frame Material Steel, Impeller Design Semi-Open, Overall Length 31 in, Overall Width 22 1/2 in, Overall Height 23 5/8 in, Engine Brand Honda, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.