Zoro Homepage

Engine Driven Pump, Thermoplastic, 5 hp

  • Mfr # 2AG5FPE

  • Zoro # G515890759


product price: $738.99
/ea
Free Shipping & Returns

Key Features

Engine Brand
CRX
Tank Capacity
0.87 gal
Engine Size
210 cc
Ignition Type
Recoil-Start
Includes
Carry Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AG5FPE
Zoro #
G515890759
UPC #
726846549151
Country of Origin
United States

Dimensions

Engine Size
210 cc
Inlet Diameter
2 in
Manufacturers Warranty Length
1 yr
Discharge Diameter
2 in
Solids Diameter - Maximum
7/16 in
Overall Width
15 5/8 in
Overall Length
18 13/16 in
Overall Height
12 11/16 in

Details

Engine Brand
CRX
Item
Engine Driven Pump
Tank Capacity
0.87 gal
Ignition Type
Recoil-Start
Includes
Carry Handle
Seal Material
EPDM
Volute Material
Thermoplastic
Inlet Standard
NPT
Engine Series
CRX210cc
Flow Rate @ 20 ft of Head
176 gpm
Flow Rate @ 10 ft of Head
190 gpm
Feet of Head - Maximum
115 ft
Self-Priming Lift - Maximum
20 ft
Inlet Gender
Female
Pump Mechanism
Centrifugal
Standards
Meets California Emission Codes
Liquid Temperature - Maximum
130 Degrees F
Discharge Standard
NPT
Frame Design
No Frame
Horsepower
5 hp
Rotation Speed - Maximum
3,600 RPM
Discharge Pressure - Maximum
49 psi
Suction Lift - Maximum
20 ft
Body Material
Thermoplastic
Discharge Gender
Female
Impeller Design
Semi-Open
Series
2AG5
Power Source
Gas Engine
For Media Type
Trash Water

Description

Engine Driven Pump, Engine Size 210 cc, Tank Capacity 0.87 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Thermoplastic, Volute Material Thermoplastic, Seal Material EPDM, Frame Material Not Applicable, Impeller Design Semi-Open, Overall Length 18 13/16 in, Overall Width 15 5/8 in, Overall Height 12 11/16 in, Engine Brand CRX, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.