Shop IPTCI
See all product information
Create Account
2-Bolt Flange Ball Bearing Mounted Unit, 0.984 in Bore, Ductile Iron Housing, Set Screw Locking
- Mfr # SBLF205-25MMG H4
- Zoro # G111356611
product price:Â
$
29.15
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
25 mm
Overall Width
30 mm
Temp. Range
248 Degrees F Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLF205-25MMG H4
- Zoro #
- G111356611
- UPC #
- 80067570893
- Country of Origin
- China
Dimensions
- Bore Diameter
- 25 mm
- Overall Width
- 30 mm
Details
- Shaft Locking Type
- Set Screw
- Housing Material
- Ductile Iron
- Temp. Range
- 248 Degrees F Max
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Closure
- Dual Seals (K-Type)
- Series
- SBLF..H4
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.