Shop IPTCI
See all product information
Create Account
2-Bolt Flange Ball Bearing Mounted Unit, 1.4375 in Bore, Set Screw Locking
- Mfr # UCFLX07-23
- Zoro # G111359032
product price:Â
$
58.69
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.4375 in
Overall Width
51 mm
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFLX07-23
- Zoro #
- G111359032
- UPC #
- 80067575016
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Closure
- Dual Seals (B-Type)
- Series
- UCFLX
- Temp. Range
- 248 Degrees F Max
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1.4375 in
- Overall Width
- 51 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.