Shop IPTCI
See all product information
Create Account
2-Bolt Flange Ball Bearing Mounted Unit, .625 in Bore, Eccentric Collar Locking
- Mfr # SAFL202-10G
- Zoro # G811358038
product price:Â
$
31.45
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
0.625 in
Overall Width
39 mm
Closure
Dual Seals (K-Type)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAFL202-10G
- Zoro #
- G811358038
- UPC #
- 80067570529
- Country of Origin
- China
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- Closure
- Dual Seals (K-Type)
- Series
- SAFL
- Temp. Range
- 248 Degrees F Max
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 0.625 in
- Overall Width
- 39 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.