Shop IPTCI

2-Bolt Flange Ball Bearing Mounted Unit

  • Mfr # NANFL211-32

  • Zoro # G323390588


product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
2 in
Overall Width
75 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL211-32
Zoro #
G323390588
UPC #
080067569951
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Series
NANFL
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Item
2 Bolt Flange Bearing
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Bearing Material Grade
AISI 52100
Housing Type
Rhombus
Split Housing
Not Split
Number of Rows
1
Bore Type
Cylindrical
Minimum Temperature
-4 Degrees F
Maximum Temperature
248 Degrees F
Static Radial Load Capacity
6,440 lbf
Load Direction
Radial
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Self Lubricating Bearing
No
Standards
AFBMA
Features
Standard Duty
Bearing Insert Material
Alloy Steel
Seal Type
B-Type
Dynamic Load Capacity
9,490 lbf
Included Bearing
NA211-32
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Includes Bearing Cap
Bearing Cap Not Included
Maximum Speed
3,000 RPM Grease
Lubrication Openings
Grease Fitting

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA211-32, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.