Shop IPTCI

2-Bolt Flange Ball Bearing Mounted Unit

  • Mfr # SSBSLF206-30MM

  • Zoro # G223390268


product price: 
$
255.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
30 mm
Overall Width
33 mm
Lubricant Material
H-1 Food Grade Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SSBSLF206-30MM
Zoro #
G223390268
UPC #
080067572977
Country of Origin
China

Dimensions

Bore Diameter
30 mm
Overall Width
33 mm
Bolt Circle Diameter
12 mm
Inner Ring Width
30 mm
Flange Thickness
12 mm
Mounting Bolt Size
3/8, M10
Mount Hole Center-to-Center Length
90.5 mm
Overall Height
76 mm
Overall Length
113 mm
Length
113 mm

Details

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
Series
SSBSLF
Temp. Range
250 Degrees F Max
Bearing Insert Type
Radial Ball
Item
2 Bolt Flange Bearing
Number of Mount Holes
2
System of Measurement
Metric
Bore Type
Cylindrical
Split Housing
Not Split
Features
Light Duty
Maximum Speed
5,000 RPM Grease
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Fixed
Resistance Properties
Corrosion-Resistant
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Self Lubricating Bearing
No
Seal Type
K-Type
Static Radial Load Capacity
2,020 lbf
For Environment
Food and Beverage
Bearing Insert Material
Stainless Steel
Number of Rows
1
Load Direction
Radial
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Included Bearing
SSB206-30MMG
Housing Type
Rhombus
Maximum Temperature
250 Degrees F
Minimum Temperature
-10 Degrees F
Dynamic Load Capacity
3,710 lbf
Lubrication Openings
Grease Fitting
Standards
AFBMA

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SSB206-30MMG, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.