Shop IPTCI

2-Bolt Flange Ball Bearing Mounted Unit

  • Mfr # SUCSFL205-25MML3

  • Zoro # G023387345


product price: 
$
231.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Maximum Speed
585 RPM Grease
Maximum Temperature
250 Degrees F
Bearing Lubrication
Relubricateable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCSFL205-25MML3
Zoro #
G023387345
UPC #
080067572843
Country of Origin
China

Dimensions

Flange Thickness
13 mm
Mount Hole Center-to-Center Length
100 mm
Inner Ring Width
34 mm
Overall Width
36 mm
Overall Height
68 mm
Mounting Bolt Size
3/8, M10
Overall Length
124 mm
Bore Diameter
25 mm
Bolt Circle Diameter
11.9 mm
Length
124 mm

Details

Bearing Insert Type
Radial Ball
Item
2 Bolt Flange Bearing
Number of Mount Holes
2
Maximum Speed
585 RPM Grease
Maximum Temperature
250 Degrees F
Bearing Lubrication
Relubricateable
Dynamic Load Capacity
2,670 lbf
Static Radial Load Capacity
1,440 lbf
Number of Rows
1
Internal Clearance
CN
Resistance Properties
Corrosion-Resistant
Lubricant Material
H-1 Food Grade Grease
Series
SUCSFL
Includes Bearing Cap
Bearing Cap Not Included
Shaft Locking Type
Set Screws
Load Direction
Radial
Self Lubricating Bearing
No
Bearing Insert Material
Stainless Steel
Housing Type
Rhombus
For Environment
Food and Beverage
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Lubrication Openings
Grease Fitting
Seal Type
Triple Lip
Expansion Type
Fixed
Housing Material
Stainless Steel
Closure
Double Sealed
Minimum Temperature
-10 Degrees F
Standards
AFBMA
Included Bearing
SUC205-25MML3
Split Housing
Not Split
Features
Standard Duty
Bore Type
Cylindrical
System of Measurement
Metric

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC205-25MML3, Lubricant Material H-1 Food Grade Grease, Maximum Speed 585 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews