Shop IPTCI

2-Bolt Flange Ball Bearing Mounted Unit

  • Mfr # UCFLX10-32

  • Zoro # G223388456


product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2 in
Overall Width
59 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UCFLX10-32
Zoro #
G223388456
UPC #
080067571819
Country of Origin
China

Dimensions

Bore Diameter
2 in
Overall Width
59 mm
Mounting Bolt Size
9/16, M14
Overall Length
224 mm
Bolt Circle Diameter
19 mm
Inner Ring Width
2.189 in
Flange Thickness
18 mm
Mount Hole Center-to-Center Length
184 mm
Overall Height
130 mm
Length
224 mm

Details

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
UCFLX
Temp. Range
248 Degrees F Max
Item
Flange Mount Bearing
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Maximum Speed
3,000 RPM Grease
Lubrication Openings
Grease Fitting
Seal Type
B-Type
Split Housing
Not Split
Maximum Temperature
248 Degrees F
Dynamic Load Capacity
9,490 lbf
Minimum Temperature
-4 Degrees F
Housing Type
Rhombus
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
AISI 52100
Included Bearing
UC211-32
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Load Direction
Radial
Internal Clearance
CN
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
Features
Medium Duty
Self Lubricating Bearing
No
Bore Type
Cylindrical
Static Radial Load Capacity
6,440 lbf
Number of Rows
1
Bearing Insert Material
Alloy Steel
Standards
AFBMA

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC211-32, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews