2-Bolt Flange Ball Bearing Unit, 0.669 in Bore, Ductile Iron Hsg, Set Screw Lock, Non-Relubricatable
- Mfr # SBLF203-17MMN H4
- Zoro # G211358621
product price:Â
$
52.99
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
17 mm
Overall Width
25 mm
Closure
Dual Seals (K-Type)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBLF203-17MMN H4
- Zoro #
- G211358621
- UPC #
- 80067570576
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Closure
- Dual Seals (K-Type)
- Series
- SBLF
- Temp. Range
- 248 Degrees F Max
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 17 mm
- Overall Width
- 25 mm
Description
2-Bolt Flange Ball Bearing Mounted Unit, 0.669 in Bore, Ductile Iron Housing, Set Screw Locking, Non-Relubricatable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.