2-Bolt Flange Ball Bearing Unit, 1 in Bore, Stainless Hsg, Stainless Insert, Set Screw Lock, IP69K
- Mfr # SUCSOFL205-16 IP69K
- Zoro # G811357826
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Bore Diameter
1 in
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSOFL205-16 IP69K
- Zoro #
- G811357826
- UPC #
- 80067576599
- Country of Origin
- China
- Bearing Insert Material
- Stainless Steel
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1 in
Description
2-Bolt Flange Ball Bearing Mounted Unit, 1 in Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking, IP69K-Type, Lubed for Life
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.