Shop IPTCI
See all product information
Create Account
2-Bolt Flange Ball Bearing Unit, 1.6875 in Bore, Nickel Plated Hsg, Stainless Insert, Set Screw Lock
- Mfr # SUCNPFL209-27
- Zoro # G611354735
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bore Diameter
1.6875 in
Overall Width
52 mm
Series
SUCNPFL
Closure
Dual Seals (B-Type)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCNPFL209-27
- Zoro #
- G611354735
- UPC #
- 80067572650
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1.6875 in
- Overall Width
- 52 mm
Details
- Shaft Locking Type
- Set Screw
- Series
- SUCNPFL
- Closure
- Dual Seals (B-Type)
- Finish
- Nickel Plated
- Temp. Range
- 250 Degrees F Max
- Lubricant Material
- H1 Food Grade Grease
- Bearing Insert Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Description
2-Bolt Flange Ball Bearing Mounted Unit, 1.6875 in Bore, Nickel Plated Housing, Stainless Steel Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.