2-Bolt Flange Ball Bearing Unit, 25 mm Bore, All Stainless Steel, Set Screw Lock, 2 Tri Lip Seals
- Mfr # SUCSFL205-25MML3
- Zoro # G611359822
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bore Diameter
25 mm
Mount Hole Center-to-Center Length
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCSFL205-25MML3
- Zoro #
- G611359822
- UPC #
- 80067572843
- Country of Origin
- China
Dimensions
- Bore Diameter
- 25 mm
- Mount Hole Center-to-Center Length
- 100 mm
- Overall Length
- 124 mm
- Overall Height
- 68 mm
Details
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Temp. Range
- 250 Degrees F
- Seal Material
- Nitrile Butadiene Rubber
- Dynamic Load Capacity
- 2670 lb
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
Description
2-Bolt Flange Ball Bearing Mounted Unit, 25 mm Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking, 2 Triple Lip Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.