Shop IPTCI
See all product information
Create Account
2-Bolt Flange Ball Bearing Unit, 40 mm Bore, Thermoplastic Hsg, Stainless Insert, Ecc.Collar Lock
- Mfr # SNATFL208-40MM
- Zoro # G911354831
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Number of Mount Holes
2
Shaft Locking Type
Eccentric Collar
Bore Diameter
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNATFL208-40MM
- Zoro #
- G911354831
- UPC #
- 80067569637
- Country of Origin
- China
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Thermoplastic
- Bearing Insert Material
- Stainless Steel
Dimensions
- Bore Diameter
- 40 mm
Description
2-Bolt Flange Ball Bearing Mounted Unit, 40 mm Bore, Thermoplastic Housing, Stainless Steel Insert, Eccentric Collar Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.