Shop IPTCI
See all product information
Create Account
2-Bolt Flange Ball Bearing Unit, High Temperature, 2 in Bore, Nickel Plated Hsg, Set Screw Locking
- Mfr # HUCNPFL210-32
- Zoro # G911360290
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bore Diameter
2 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HUCNPFL210-32
- Zoro #
- G911360290
- UPC #
- 80067574721
- Country of Origin
- China
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 2 in
Description
2-Bolt Flange Ball Bearing Mounted Unit, High Temperature, 2 in Bore, Nickel Plated Housing, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.