Shop IPTCI
See all product information
Create Account
2-Bolt Flange Ball Brg Unit, 1.1875 in Bore, Thermoplastic Hsg, Hard Chrome Insert, Set Screw Lock
- Mfr # CUCTFL206-19N
- Zoro # G911358686
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bore Diameter
1.1875 in
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Housing Material
Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCTFL206-19N
- Zoro #
- G911358686
- UPC #
- 80067574186
- Country of Origin
- China
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Material
- Thermoplastic
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
Dimensions
- Bore Diameter
- 1.1875 in
Description
2-Bolt Flange Ball Bearing Mounted Unit, 1.1875 in Bore, Thermoplastic Housing, Hard Chrome Coated Steel Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.