Zoro Homepage

2 Bolt Flange Bearing, 2,700 RPM

  • Mfr # CLFL212-39

  • Zoro # G915627856


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Concentric Collar
Housing Material
Cast Iron
Overall Height
2 49/64 in
Includes
Grease Zerk
Overall Length
7 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLFL212-39
Zoro #
G915627856
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 49/64 in
Overall Length
7 15/16 in
Overall Width
2 5/8 in
Mount Hole Center-to-Center Height
7 15/16 in
Mount Hole Size
5 1/2 in
Bore Diameter
2 7/16 in
Back Side to Center Width
0.718 in
Mount Hole Center-to-Center Length
1 9/64 in
Mounting Bolt Size
9/16 in
Flange Thickness
1 7/8 in
Center Height
1 3/8 in
Bore Diameter Tolerance
-0.0010 in

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.718 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 1 3/8 in, Closure Double Sealed, Housing Material Cast Iron, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material NLGI2 Grease, Maximum Speed 2,700 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 7 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.