Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 295 RPM

  • Mfr # SUCSF210-32 IP69K

  • Zoro # G015628531


product price: $754.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2 5/32 in
Housing Material
Stainless Steel
Overall Length
5 5/8 in
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCSF210-32 IP69K
Zoro #
G015628531
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 5/32 in
Overall Length
5 5/8 in
Overall Height
5 5/8 in
Inner Ring Width
2.031 in
Mounting Bolt Size
9/16 in
Mount Hole Center-to-Center Length
4 3/8 in
Flange Thickness
5/8 in
Back Side to Center Width
0.748 in
Bore Diameter Tolerance
-0.0010 in
Center Height
2 51/64 in
Mount Hole Center-to-Center Height
4 23/64 in
Bore Diameter
2 in
Mount Hole Size
5/8 in

Details

Housing Material
Stainless Steel
Item
4 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Closure
Double Sealed
Includes Mounting Hardware
Yes
Lubricant Material
H-1 Grease
Maximum Speed
295 RPM
Number of Mount Holes
4
Rolling Element Rows
1
Included Bearing
Ball
Maximum Temperature
210 Degrees F
Housing Material Grade
AISI 52100
Self Lubricating Bearing
No
Split Housing
Not Split
Housing Type
Flange Bracket
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
Minimum Temperature
-10 Degrees F
System of Measurement
Inch

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 51/64 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 295 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 4 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.