Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 295 RPM

  • Mfr # SUCSFCS210-31 IP69K

  • Zoro # G115628226


product price: $946.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Overall Length
6 3/32 in
Bearing Insert Type
Radial Ball
Overall Width
6 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFCS210-31 IP69K
Zoro #
G115628226
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 3/32 in
Overall Width
6 3/32 in
Overall Height
2 3/64 in
Back Side to Center Width
1.283 in
Inner Ring Width
2.031 in
Bore Diameter
1 15/16 in
Mounting Bolt Size
7/16 in
Bolt Circle Diameter
5.125 in
Mount Hole Center-to-Center Length
5 7/64 in
Mount Hole Center-to-Center Height
5 7/64 in
Center Height
3 1/32 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Size
35/64 in
Flange Thickness
25/32 in

Details

Item
4 Bolt Flange Bearing
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Housing Type
Circular
Number of Mount Holes
4
Self Lubricating Bearing
Yes
Maximum Speed
295 RPM
Split Housing
Not Split
Rolling Element Rows
1
Housing Material Grade
AISI 52100
System of Measurement
Inch
Bore Type
Cylindrical
Bearing Material Grade
AISI 52100
Included Bearing
Ball
Maximum Temperature
210 Degrees F
Includes Mounting Hardware
Yes
Minimum Temperature
-10 Degrees F
Closure
Double Sealed
Lubricant Material
H-1 Grease

Description

4 Bolt Flange Bearing, Back Side to Center Width 1.283 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 3 1/32 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Circular, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 295 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 5 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.