Zoro Homepage

2 Bolt Flange Bearing, 3,300 RPM

  • Mfr # SUCSFL210-31

  • Zoro # G315628064


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Overall Height
4 17/32 in
Includes
Grease Zerk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL210-31
Zoro #
G315628064
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 17/32 in
Overall Width
2 5/32 in
Overall Length
7 7/16 in
Flange Thickness
19/32 in
Bore Diameter
1 15/16 in
Mount Hole Center-to-Center Length
6 3/16 in
Back Side to Center Width
0.748 in
Mounting Bolt Size
1/2 in
Bore Diameter Tolerance
-0.0005 in
Center Height
2 1/4 in
Mount Hole Size
19/32 in
Inner Ring Width
2.031 in
Mount Hole Center-to-Center Height
6 11/64 in

Details

Bearing Insert Material
Stainless Steel
Item
2 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Includes
Grease Zerk
Housing Material
Stainless Steel
Seal Material
Silicone Rubber
Self Lubricating Bearing
No
Lubricant Material
H-1 Grease
Includes Mounting Hardware
Yes
Rolling Element Rows
1
Maximum Misalignment Angle
45 Degrees
Bore Type
Cylindrical
Maximum Temperature
210 Degrees F
Housing Type
Flange Bracket
Lubrication Openings
Grease Fitting
Bearing Material Grade
AISI 52100
Split Housing
Not Split
Included Bearing
Ball
System of Measurement
Inch
Minimum Temperature
-10 Degrees F
Maximum Speed
3,300 RPM
Closure
Double Sealed
Housing Material Grade
AISI 52100
Number of Mount Holes
2

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 1/4 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,300 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 6 11/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.