Zoro Homepage

2 Bolt Flange Bearing, 3,400 RPM

  • Mfr # SUCSFL209-27

  • Zoro # G815627970


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Overall Width
2 1/16 in
Bearing Insert Type
Radial Ball
Seal Material
Silicone Rubber
Overall Height
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL209-27
Zoro #
G815627970
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 1/16 in
Overall Height
4 1/4 in
Overall Length
7 1/16 in
Bore Diameter
1 11/16 in
Mounting Bolt Size
1/2 in
Flange Thickness
19/32 in
Center Height
2 1/8 in
Mount Hole Size
19/32 in
Back Side to Center Width
0.748 in
Mount Hole Center-to-Center Height
5 13/16 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Center-to-Center Length
5 27/32 in
Inner Ring Width
1.937 in

Details

Shaft Locking Type
Set Screws
Bearing Insert Type
Radial Ball
Seal Material
Silicone Rubber
Bearing Insert Material
Stainless Steel
Includes
Grease Zerk
Housing Material
Stainless Steel
Item
2 Bolt Flange Bearing
Includes Mounting Hardware
Yes
Maximum Temperature
210 Degrees F
Included Bearing
Ball
Lubrication Openings
Grease Fitting
Bearing Material Grade
AISI 52100
Housing Type
Flange Bracket
Self Lubricating Bearing
No
Rolling Element Rows
1
System of Measurement
Inch
Split Housing
Not Split
Housing Material Grade
AISI 52100
Number of Mount Holes
2
Closure
Double Sealed
Bore Type
Cylindrical
Lubricant Material
H-1 Grease
Maximum Misalignment Angle
45 Degrees
Minimum Temperature
-10 Degrees F
Maximum Speed
3,400 RPM

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 5 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.