Zoro Homepage

2 Bolt Flange Bearing, 3,750 RPM

  • Mfr # CLFL208-24

  • Zoro # G515627898


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Alloy Steel
Shaft Locking Type
Concentric Collar
Overall Height
3 15/16 in
Overall Length
6 7/8 in
Bearing Insert Type
Radial Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLFL208-24
Zoro #
G515627898
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 15/16 in
Overall Length
6 7/8 in
Overall Width
2 5/64 in
Mount Hole Size
33/64 in
Bore Diameter
1 1/2 in
Flange Thickness
9/16 in
Mounting Bolt Size
7/16 in
Center Height
1 15/16 in
Mount Hole Center-to-Center Length
5 21/32 in
Bore Diameter Tolerance
-0.0005 in
Back Side to Center Width
0.828 in
Mount Hole Center-to-Center Height
5 21/32 in

Details

Bearing Insert Material
Alloy Steel
Item
2 Bolt Flange Bearing
Shaft Locking Type
Concentric Collar
Bearing Insert Type
Radial Ball
Includes
Grease Zerk
Housing Material
Cast Iron
System of Measurement
Inch
Included Bearing
Ball
Split Housing
Not Split
Self Lubricating Bearing
No
Maximum Misalignment Angle
45 Degrees
Number of Mount Holes
2
Minimum Temperature
-4 Degrees F
Maximum Temperature
210 Degrees F
Rolling Element Rows
1
Bearing Material Grade
AISI 52100
Maximum Speed
3,750 RPM
Lubrication Openings
Grease Fitting
Includes Mounting Hardware
Yes
Bore Type
Cylindrical
Housing Type
Flange Bracket
Closure
Double Sealed
Housing Material Grade
AISI 52100
Lubricant Material
NLGI2 Grease

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.828 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 15/16 in, Closure Double Sealed, Housing Material Cast Iron, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material NLGI2 Grease, Maximum Speed 3,750 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 5 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.