Zoro Homepage

2 Bolt Flange Bearing, 3,750 RPM

  • Mfr # SUCSFL208-24

  • Zoro # G215627983


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
Overall Length
6 3/4 in
Overall Width
2 in
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL208-24
Zoro #
G215627983
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 3/4 in
Overall Width
2 in
Overall Height
3 15/16 in
Mount Hole Center-to-Center Height
5 21/32 in
Flange Thickness
9/16 in
Bore Diameter
1 1/2 in
Mount Hole Center-to-Center Length
5 21/32 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Size
33/64 in
Back Side to Center Width
0.748 in
Inner Ring Width
1.937 in
Center Height
1 61/64 in
Mounting Bolt Size
7/16 in

Details

Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Includes
Grease Zerk
Item
2 Bolt Flange Bearing
Seal Material
Silicone Rubber
Shaft Locking Type
Set Screws
Self Lubricating Bearing
No
Bearing Material Grade
AISI 52100
System of Measurement
Inch
Rolling Element Rows
1
Maximum Misalignment Angle
45 Degrees
Included Bearing
Ball
Minimum Temperature
-10 Degrees F
Number of Mount Holes
2
Maximum Speed
3,750 RPM
Housing Material Grade
AISI 52100
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Housing Type
Flange Bracket
Split Housing
Not Split
Includes Mounting Hardware
Yes
Closure
Double Sealed
Maximum Temperature
210 Degrees F
Lubricant Material
H-1 Grease

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 61/64 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,750 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 5 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.