Zoro Homepage

2 Bolt Flange Bearing, 3,750 RPM

  • Mfr # SUCTF208-24

  • Zoro # G415628223


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Includes
Grease Zerk
Overall Width
2 3/32 in
Overall Length
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTF208-24
Zoro #
G415628223
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 3/32 in
Overall Length
5 1/8 in
Overall Height
5 1/8 in
Mount Hole Center-to-Center Height
4 1/64 in
Bore Diameter
1 1/2 in
Inner Ring Width
1.937 in
Mount Hole Size
35/64 in
Bore Diameter Tolerance
-0.0005 in
Flange Thickness
21/32 in
Center Height
2 35/64 in
Mount Hole Center-to-Center Length
4 in
Back Side to Center Width
0.748 in
Mounting Bolt Size
1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Item
4 Bolt Flange Bearing
Includes
Grease Zerk
Bearing Insert Material
Stainless Steel
Seal Material
Silicone Rubber
Housing Material
PBT Plastic
Included Bearing
Ball
Split Housing
Not Split
Bore Type
Cylindrical
Includes Mounting Hardware
Yes
System of Measurement
Inch
Lubricant Material
H-1 Grease
Minimum Temperature
-10 Degrees F
Bearing Material Grade
AISI 52100
Rolling Element Rows
1
Maximum Speed
3,750 RPM
Maximum Temperature
210 Degrees F
Lubrication Openings
Grease Fitting
Housing Type
Flange Bracket
Self Lubricating Bearing
No
Housing Material Grade
AISI 52100
Resistance Properties
Corrosion Resistant
Number of Mount Holes
4
Closure
Double Sealed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 2 35/64 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,750 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 4 1/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.