Zoro Homepage

2 Bolt Flange Bearing, 3,750 RPM

  • Mfr # SUCTFL208-24

  • Zoro # G315628002


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
Overall Length
6 7/8 in
Overall Height
3 15/16 in
Shaft Locking Type
Set Screws
Housing Material
PBT Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFL208-24
Zoro #
G315628002
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 7/8 in
Overall Height
3 15/16 in
Overall Width
2 3/64 in
Flange Thickness
25/32 in
Bore Diameter
1 1/2 in
Mount Hole Size
35/64 in
Bore Diameter Tolerance
-0.0005 in
Back Side to Center Width
0.748 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
5 21/32 in
Center Height
1 61/64 in
Mount Hole Center-to-Center Height
5 21/32 in
Inner Ring Width
1.937 in

Details

Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Housing Material
PBT Plastic
Item
2 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Includes
Grease Zerk
Seal Material
Silicone Rubber
System of Measurement
Inch
Minimum Temperature
-10 Degrees F
Number of Mount Holes
2
Lubricant Material
H-1 Grease
Maximum Temperature
210 Degrees F
Closure
Double Sealed
Bearing Material Grade
AISI 52100
Maximum Speed
3,750 RPM
Rolling Element Rows
1
Housing Material Grade
AISI 52100
Self Lubricating Bearing
No
Includes Mounting Hardware
Yes
Bore Type
Cylindrical
Maximum Misalignment Angle
45 Degrees
Included Bearing
Ball
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Housing Type
Flange Bracket
Resistance Properties
Corrosion Resistant

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 61/64 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,750 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 5 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.