Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 305 RPM

  • Mfr # SUCSF209-45MM IP69K

  • Zoro # G615628580


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Overall Length
137 mm
Overall Width
52.2 mm
Shaft Locking Type
Set Screws
Bearing Insert Type
Radial Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSF209-45MM IP69K
Zoro #
G615628580
UPC #
-
Country of Origin
China

Dimensions

Overall Length
137 mm
Overall Width
52.2 mm
Overall Height
137 mm
Mount Hole Size
16 mm
Mount Hole Center-to-Center Height
105 mm
Mount Hole Center-to-Center Length
105 mm
Center Height
68.5 mm
Back Side to Center Width
19 mm
Flange Thickness
16 mm
Mounting Bolt Size
9/16 in
Bore Diameter
45 mm
Inner Ring Width
49.2 mm

Details

Housing Material
Stainless Steel
Item
4 Bolt Flange Bearing
Shaft Locking Type
Set Screws
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Number of Mount Holes
4
Housing Type
Flange Bracket
Included Bearing
Ball
Minimum Temperature
-10 Degrees F
Bore Type
Cylindrical
Includes Mounting Hardware
Yes
Lubricant Material
H-1 Grease
Bearing Material Grade
AISI 52100
Split Housing
Not Split
Housing Material Grade
AISI 52100
Self Lubricating Bearing
No
Rolling Element Rows
1
Maximum Temperature
210 Degrees F
Maximum Speed
305 RPM
System of Measurement
Metric
Closure
Double Sealed

Description

4 Bolt Flange Bearing, Back Side to Center Width 19 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 45 mm, Bore Type Cylindrical, Center Height 68.5 mm, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 305 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 105 mm, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.