Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 305 RPM

  • Mfr # SUCSFCS209-27 IP69K

  • Zoro # G515628222


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Overall Height
1 61/64 in
Bearing Insert Type
Radial Ball
Overall Length
5 15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFCS209-27 IP69K
Zoro #
G515628222
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 61/64 in
Overall Length
5 15/64 in
Overall Width
5 1/4 in
Center Height
2 39/64 in
Bolt Circle Diameter
4.375 in
Mount Hole Size
15/32 in
Mount Hole Center-to-Center Height
4 23/64 in
Inner Ring Width
1.937 in
Bore Diameter
1 11/16 in
Mount Hole Center-to-Center Length
4 23/64 in
Bore Diameter Tolerance
-0.0005 in
Mounting Bolt Size
3/8 in
Back Side to Center Width
1.189 in
Flange Thickness
25/32 in

Details

Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Item
4 Bolt Flange Bearing
Shaft Locking Type
Set Screws
Split Housing
Not Split
Self Lubricating Bearing
Yes
Housing Type
Circular
Rolling Element Rows
1
Closure
Double Sealed
Number of Mount Holes
4
Includes Mounting Hardware
Yes
Maximum Speed
305 RPM
Bore Type
Cylindrical
Included Bearing
Ball
Housing Material Grade
AISI 52100
Bearing Material Grade
AISI 52100
Minimum Temperature
-10 Degrees F
Lubricant Material
H-1 Grease
System of Measurement
Inch
Maximum Temperature
210 Degrees F

Description

4 Bolt Flange Bearing, Back Side to Center Width 1.189 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height 2 39/64 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Circular, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 305 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 4 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.