Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 305 RPM

  • Mfr # SUCSFL209-27 IP69K

  • Zoro # G415628025


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Overall Length
7 1/16 in
Bearing Insert Material
Stainless Steel
Overall Height
4 1/4 in
Overall Width
2 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL209-27 IP69K
Zoro #
G415628025
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 1/16 in
Overall Height
4 1/4 in
Overall Width
2 1/16 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Center-to-Center Length
5 27/32 in
Inner Ring Width
1.937 in
Mount Hole Center-to-Center Height
5 13/16 in
Center Height
2 1/8 in
Bore Diameter
1 11/16 in
Back Side to Center Width
0.748 in
Flange Thickness
19/32 in
Mount Hole Size
19/32 in
Mounting Bolt Size
1/2 in

Details

Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Item
2 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Maximum Speed
305 RPM
Maximum Temperature
210 Degrees F
Minimum Temperature
-10 Degrees F
Included Bearing
Ball
Self Lubricating Bearing
No
Maximum Misalignment Angle
45 Degrees
Closure
Double Sealed
System of Measurement
Inch
Lubricant Material
H-1 Grease
Housing Material Grade
AISI 52100
Includes Mounting Hardware
Yes
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
Number of Mount Holes
2
Housing Type
Flange Bracket
Rolling Element Rows
1
Split Housing
Not Split

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 305 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 5 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.