Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 330 RPM

  • Mfr # SUCSFCS210-50MM IP69K

  • Zoro # G915628112


product price: $980.99
/ea
Free Shipping & Returns

Key Features

Overall Length
155 mm
Overall Width
155 mm
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFCS210-50MM IP69K
Zoro #
G915628112
UPC #
-
Country of Origin
China

Dimensions

Overall Length
155 mm
Overall Width
155 mm
Overall Height
52.6 mm
Inner Ring Width
51.6 mm
Back Side to Center Width
32.6 mm
Flange Thickness
20 mm
Bore Diameter
50 mm
Mounting Bolt Size
7/16 in
Mount Hole Size
14 mm
Center Height
77.5 mm
Bolt Circle Diameter
130 mm
Mount Hole Center-to-Center Height
130 mm
Mount Hole Center-to-Center Length
130 mm

Details

Item
4 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Maximum Temperature
210 Degrees F
Bearing Material Grade
AISI 52100
Split Housing
Not Split
Bore Type
Cylindrical
Lubricant Material
H-1 Grease
Closure
Double Sealed
Self Lubricating Bearing
Yes
Number of Mount Holes
4
Maximum Speed
330 RPM
Minimum Temperature
-10 Degrees F
Includes Mounting Hardware
Yes
Included Bearing
Ball
Housing Type
Circular
Housing Material Grade
AISI 52100
System of Measurement
Metric
Rolling Element Rows
1

Description

4 Bolt Flange Bearing, Back Side to Center Width 32.6 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 50 mm, Bore Type Cylindrical, Center Height 77.5 mm, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Circular, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 330 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 130 mm, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.