Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 330 RPM

  • Mfr # SUCSFL210-50MM IP69K

  • Zoro # G815628038


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Overall Length
189 mm
Bearing Insert Material
Stainless Steel
Overall Height
115 mm
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL210-50MM IP69K
Zoro #
G815628038
UPC #
-
Country of Origin
China

Dimensions

Overall Length
189 mm
Overall Height
115 mm
Overall Width
54.8 mm
Bore Diameter
50 mm
Flange Thickness
15 mm
Mounting Bolt Size
1/2 in
Mount Hole Size
15 mm
Center Height
57.5 mm
Inner Ring Width
51.6 mm
Back Side to Center Width
19 mm
Mount Hole Center-to-Center Height
157 mm
Mount Hole Center-to-Center Length
157 mm

Details

Item
2 Bolt Flange Bearing
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Housing Material Grade
AISI 52100
Closure
Double Sealed
Bore Type
Cylindrical
System of Measurement
Metric
Includes Mounting Hardware
Yes
Maximum Temperature
210 Degrees F
Split Housing
Not Split
Rolling Element Rows
1
Minimum Temperature
-10 Degrees F
Maximum Speed
330 RPM
Lubricant Material
H-1 Grease
Number of Mount Holes
2
Bearing Material Grade
AISI 52100
Housing Type
Flange Bracket
Maximum Misalignment Angle
45 Degrees
Self Lubricating Bearing
No
Included Bearing
Ball

Description

2 Bolt Flange Bearing, Back Side to Center Width 19 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 50 mm, Bore Type Cylindrical, Center Height 57.5 mm, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 330 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 157 mm, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.