Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 335 RPM

  • Mfr # SUCSFL208-24 IP69K

  • Zoro # G315628040


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Overall Width
2 in
Overall Height
3 15/16 in
Overall Length
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL208-24 IP69K
Zoro #
G315628040
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 in
Overall Height
3 15/16 in
Overall Length
6 3/4 in
Inner Ring Width
1.937 in
Mount Hole Center-to-Center Length
5 21/32 in
Bore Diameter
1 1/2 in
Flange Thickness
9/16 in
Bore Diameter Tolerance
-0.0005 in
Back Side to Center Width
0.748 in
Mount Hole Center-to-Center Height
5 21/32 in
Mount Hole Size
33/64 in
Mounting Bolt Size
7/16 in
Center Height
1 61/64 in

Details

Bearing Insert Type
Radial Ball
Item
2 Bolt Flange Bearing
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Included Bearing
Ball
Maximum Speed
335 RPM
Split Housing
Not Split
Bearing Material Grade
AISI 52100
Lubricant Material
H-1 Grease
Housing Material Grade
AISI 52100
Minimum Temperature
-10 Degrees F
Includes Mounting Hardware
Yes
Self Lubricating Bearing
No
Number of Mount Holes
2
Closure
Double Sealed
Maximum Temperature
210 Degrees F
Housing Type
Flange Bracket
Maximum Misalignment Angle
45 Degrees
Rolling Element Rows
1
Bore Type
Cylindrical
System of Measurement
Inch

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 61/64 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 335 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 5 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.