Zoro Homepage

2 Bolt Flange Bearing, 335 RPM

  • Mfr # SUCTF208-24 IP69K

  • Zoro # G615628252


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 1/8 in
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Housing Material
PBT Plastic
Overall Width
2 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTF208-24 IP69K
Zoro #
G615628252
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 1/8 in
Overall Width
2 3/32 in
Overall Length
5 1/8 in
Center Height
2 35/64 in
Flange Thickness
21/32 in
Bore Diameter
1 1/2 in
Mount Hole Size
35/64 in
Back Side to Center Width
0.748 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Center-to-Center Length
4 in
Mount Hole Center-to-Center Height
4 1/64 in
Inner Ring Width
1.937 in
Mounting Bolt Size
1/2 in

Details

Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Housing Material
PBT Plastic
Bearing Insert Type
Radial Ball
Item
4 Bolt Flange Bearing
Closure
Double Sealed
Minimum Temperature
-10 Degrees F
Resistance Properties
Corrosion Resistant
Lubricant Material
H-1 Grease
Bearing Material Grade
AISI 52100
Maximum Temperature
210 Degrees F
Included Bearing
Ball
Includes Mounting Hardware
Yes
Split Housing
Not Split
Rolling Element Rows
1
System of Measurement
Inch
Maximum Speed
335 RPM
Housing Material Grade
AISI 52100
Number of Mount Holes
4
Self Lubricating Bearing
No
Housing Type
Flange Bracket
Bore Type
Cylindrical

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 2 35/64 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 335 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 4 1/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.