Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 340 RPM

  • Mfr # SUCSF209-28 IP69K

  • Zoro # G515628567


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2 1/16 in
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Overall Length
5 13/32 in
Bearing Insert Type
Radial Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSF209-28 IP69K
Zoro #
G515628567
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 1/16 in
Overall Length
5 13/32 in
Overall Height
5 13/32 in
Mount Hole Center-to-Center Length
4 1/8 in
Flange Thickness
5/8 in
Mount Hole Center-to-Center Height
4 1/8 in
Mount Hole Size
5/8 in
Inner Ring Width
1.937 in
Back Side to Center Width
0.748 in
Center Height
2 11/16 in
Mounting Bolt Size
9/16 in
Bore Diameter
1 3/4 in
Bore Diameter Tolerance
-0.0005 in

Details

Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Item
4 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Number of Mount Holes
4
System of Measurement
Inch
Split Housing
Not Split
Includes Mounting Hardware
Yes
Self Lubricating Bearing
No
Bearing Material Grade
AISI 52100
Housing Material Grade
AISI 52100
Closure
Double Sealed
Rolling Element Rows
1
Lubricant Material
H-1 Grease
Minimum Temperature
-10 Degrees F
Maximum Temperature
210 Degrees F
Bore Type
Cylindrical
Included Bearing
Ball
Housing Type
Flange Bracket
Maximum Speed
340 RPM

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2 11/16 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 340 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 4 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.