Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 340 RPM

  • Mfr # SUCSFCS209-45MM IP69K

  • Zoro # G815628212


product price: $836.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Overall Height
50.2 mm
Housing Material
Stainless Steel
Bearing Insert Type
Radial Ball
Overall Width
133 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFCS209-45MM IP69K
Zoro #
G815628212
UPC #
-
Country of Origin
China

Dimensions

Overall Height
50.2 mm
Overall Width
133 mm
Overall Length
133 mm
Mount Hole Size
12 mm
Bolt Circle Diameter
111 mm
Bore Diameter
45 mm
Back Side to Center Width
30.2 mm
Mount Hole Center-to-Center Length
111 mm
Inner Ring Width
49.2 mm
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Height
111 mm
Flange Thickness
20 mm
Center Height
66.5 mm

Details

Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Item
4 Bolt Flange Bearing
Bearing Material Grade
AISI 52100
Lubricant Material
H-1 Grease
Minimum Temperature
-10 Degrees F
Closure
Double Sealed
Housing Type
Circular
Included Bearing
Ball
Maximum Temperature
210 Degrees F
Self Lubricating Bearing
Yes
Split Housing
Not Split
Bore Type
Cylindrical
System of Measurement
Metric
Number of Mount Holes
4
Maximum Speed
340 RPM
Includes Mounting Hardware
Yes
Rolling Element Rows
1
Housing Material Grade
AISI 52100

Description

4 Bolt Flange Bearing, Back Side to Center Width 30.2 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 45 mm, Bore Type Cylindrical, Center Height 66.5 mm, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Circular, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 340 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 111 mm, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.