Zoro Homepage

2 Bolt Flange Bearing, 340 RPM

  • Mfr # SUCSFL209-28

  • Zoro # G515628048


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2 1/16 in
Overall Height
4 1/4 in
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Includes
Grease Zerk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL209-28
Zoro #
G515628048
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 1/16 in
Overall Height
4 1/4 in
Overall Length
7 1/16 in
Mount Hole Center-to-Center Height
5 13/16 in
Mounting Bolt Size
1/2 in
Mount Hole Size
19/32 in
Flange Thickness
19/32 in
Back Side to Center Width
0.748 in
Inner Ring Width
1.937 in
Bore Diameter
1 3/4 in
Bore Diameter Tolerance
-0.0005 in
Center Height
2 1/8 in
Mount Hole Center-to-Center Length
5 27/32 in

Details

Item
2 Bolt Flange Bearing
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Includes
Grease Zerk
Seal Material
Silicone Rubber
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
System of Measurement
Inch
Number of Mount Holes
2
Rolling Element Rows
1
Includes Mounting Hardware
Yes
Housing Material Grade
AISI 52100
Minimum Temperature
-10 Degrees F
Split Housing
Not Split
Maximum Speed
340 RPM
Maximum Misalignment Angle
45 Degrees
Included Bearing
Ball
Housing Type
Flange Bracket
Maximum Temperature
210 Degrees F
Self Lubricating Bearing
No
Lubricant Material
H-1 Grease
Bore Type
Cylindrical
Bearing Material Grade
AISI 52100
Closure
Double Sealed
Lubrication Openings
Grease Fitting

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 340 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 5 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.