Zoro Homepage

2 Bolt Flange Bearing, 340 RPM

  • Mfr # SUCSFL209-45MM

  • Zoro # G415628070


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Overall Width
52.4 mm
Includes
Grease Zerk
Overall Height
108 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL209-45MM
Zoro #
G415628070
UPC #
-
Country of Origin
China

Dimensions

Overall Width
52.4 mm
Overall Height
108 mm
Overall Length
179 mm
Mount Hole Center-to-Center Length
148.4 mm
Bore Diameter
45 mm
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Height
148 mm
Inner Ring Width
49.2 mm
Flange Thickness
15 mm
Back Side to Center Width
19 mm
Mount Hole Size
15 mm
Center Height
54 mm

Details

Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Includes
Grease Zerk
Shaft Locking Type
Set Screws
Seal Material
Silicone Rubber
Item
2 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Bore Type
Cylindrical
Rolling Element Rows
1
Self Lubricating Bearing
No
Bearing Material Grade
AISI 52100
Minimum Temperature
-10 Degrees F
Closure
Double Sealed
Split Housing
Not Split
Includes Mounting Hardware
Yes
Maximum Speed
340 RPM
Housing Material Grade
AISI 52100
Included Bearing
Ball
Lubrication Openings
Grease Fitting
Lubricant Material
H-1 Grease
Maximum Temperature
210 Degrees F
System of Measurement
Metric
Housing Type
Flange Bracket
Maximum Misalignment Angle
45 Degrees

Description

2 Bolt Flange Bearing, Back Side to Center Width 19 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 45 mm, Bore Type Cylindrical, Center Height 54 mm, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 340 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 148 mm, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.