2 Bolt Flange Bearing, 375 RPM

  • Mfr # SUCSF208-40MM IP69K

  • Zoro # G015628586


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
Overall Length
130 mm
Overall Height
130 mm
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSF208-40MM IP69K
Zoro #
G015628586
UPC #
-
Country of Origin
China

Dimensions

Overall Length
130 mm
Overall Height
130 mm
Overall Width
51.2 mm
Back Side to Center Width
19 mm
Inner Ring Width
49.2 mm
Mounting Bolt Size
1/2 in
Center Height
65 mm
Mount Hole Size
14 mm
Flange Thickness
15 mm
Mount Hole Center-to-Center Length
102 mm
Mount Hole Center-to-Center Height
102 mm
Bore Diameter
40 mm

Details

Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Item
4 Bolt Flange Bearing
Closure
Double Sealed
Bearing Material Grade
AISI 52100
Maximum Speed
375 RPM
Split Housing
Not Split
Housing Type
Flange Bracket
Housing Material Grade
AISI 52100
Self Lubricating Bearing
No
Number of Mount Holes
4
Minimum Temperature
-10 Degrees F
Includes Mounting Hardware
Yes
Included Bearing
Ball
Rolling Element Rows
1
Maximum Temperature
210 Degrees F
System of Measurement
Metric
Bore Type
Cylindrical
Lubricant Material
H-1 Grease

Description

4 Bolt Flange Bearing, Back Side to Center Width 19 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height 65 mm, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 375 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 102 mm, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.