Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 375 RPM

  • Mfr # SUCSFCS208-40MM IP69K

  • Zoro # G615628207


product price: $742.99
/ea
Free Shipping & Returns

Key Features

Overall Length
133 mm
Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Overall Width
133 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFCS208-40MM IP69K
Zoro #
G615628207
UPC #
-
Country of Origin
China

Dimensions

Overall Length
133 mm
Overall Width
133 mm
Overall Height
50.2 mm
Flange Thickness
19.5 mm
Back Side to Center Width
30.2 mm
Inner Ring Width
49.2 mm
Center Height
66.5 mm
Mount Hole Size
12 mm
Mount Hole Center-to-Center Height
111 mm
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Length
111 mm
Bolt Circle Diameter
111 mm
Bore Diameter
40 mm

Details

Item
4 Bolt Flange Bearing
Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Includes Mounting Hardware
Yes
Split Housing
Not Split
Bore Type
Cylindrical
Bearing Material Grade
AISI 52100
Rolling Element Rows
1
System of Measurement
Metric
Closure
Double Sealed
Maximum Speed
375 RPM
Minimum Temperature
-10 Degrees F
Self Lubricating Bearing
Yes
Housing Type
Circular
Included Bearing
Ball
Lubricant Material
H-1 Grease
Number of Mount Holes
4
Maximum Temperature
210 Degrees F
Housing Material Grade
AISI 52100

Description

4 Bolt Flange Bearing, Back Side to Center Width 30.2 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height 66.5 mm, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Circular, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 375 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 111 mm, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.