2 Bolt Flange Bearing, 375 RPM

  • Mfr # SUCTFL208-40MM IP69K

  • Zoro # G415627981


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Housing Material
PBT Plastic
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Overall Width
52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFL208-40MM IP69K
Zoro #
G415627981
UPC #
-
Country of Origin
China

Dimensions

Overall Width
52 mm
Overall Length
175 mm
Overall Height
100 mm
Inner Ring Width
49.2 mm
Mount Hole Size
14 mm
Back Side to Center Width
19 mm
Mount Hole Center-to-Center Height
144 mm
Mount Hole Center-to-Center Length
143.7 mm
Center Height
50 mm
Mounting Bolt Size
1/2 in
Bore Diameter
40 mm
Flange Thickness
20 mm

Details

Housing Material
PBT Plastic
Item
2 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Includes Mounting Hardware
Yes
Rolling Element Rows
1
Maximum Temperature
210 Degrees F
System of Measurement
Metric
Minimum Temperature
-10 Degrees F
Housing Type
Flange Bracket
Split Housing
Not Split
Self Lubricating Bearing
No
Bearing Material Grade
AISI 52100
Maximum Speed
375 RPM
Housing Material Grade
AISI 52100
Number of Mount Holes
2
Resistance Properties
Corrosion Resistant
Bore Type
Cylindrical
Lubricant Material
H-1 Grease
Maximum Misalignment Angle
45 Degrees
Closure
Double Sealed
Included Bearing
Ball

Description

2 Bolt Flange Bearing, Back Side to Center Width 19 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height 50 mm, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 375 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 144 mm, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.