Zoro Homepage

2 Bolt Flange Bearing, 375 RPM

  • Mfr # SUCTFL208-40MM

  • Zoro # G415627974


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Overall Height
100 mm
Housing Material
PBT Plastic
Bearing Insert Material
Stainless Steel
Includes
Grease Zerk
Seal Material
Silicone Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFL208-40MM
Zoro #
G415627974
UPC #
-
Country of Origin
China

Dimensions

Overall Height
100 mm
Overall Length
175 mm
Overall Width
52 mm
Mount Hole Center-to-Center Length
143.7 mm
Flange Thickness
20 mm
Center Height
50 mm
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Height
144 mm
Back Side to Center Width
19 mm
Mount Hole Size
14 mm
Inner Ring Width
49.2 mm
Bore Diameter
40 mm

Details

Housing Material
PBT Plastic
Item
2 Bolt Flange Bearing
Bearing Insert Material
Stainless Steel
Includes
Grease Zerk
Seal Material
Silicone Rubber
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Lubricant Material
H-1 Grease
Maximum Misalignment Angle
45 Degrees
Housing Type
Flange Bracket
Number of Mount Holes
2
Resistance Properties
Corrosion Resistant
Included Bearing
Ball
Bearing Material Grade
AISI 52100
Self Lubricating Bearing
No
Closure
Double Sealed
Maximum Speed
375 RPM
Lubrication Openings
Grease Fitting
Rolling Element Rows
1
Maximum Temperature
210 Degrees F
System of Measurement
Metric
Split Housing
Not Split
Housing Material Grade
AISI 52100
Bore Type
Cylindrical
Includes Mounting Hardware
Yes
Minimum Temperature
-10 Degrees F

Description

2 Bolt Flange Bearing, Back Side to Center Width 19 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height 50 mm, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 375 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 144 mm, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.