Zoro Homepage

2 Bolt Flange Bearing, 385 RPM

  • Mfr # SUCSFCS207-20 IP69K

  • Zoro # G815628250


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5 in
Overall Length
5 in
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFCS207-20 IP69K
Zoro #
G815628250
UPC #
-
Country of Origin
China

Dimensions

Overall Width
5 in
Overall Length
5 in
Overall Height
1 43/64 in
Mounting Bolt Size
3/8 in
Bore Diameter Tolerance
-0.0005 in
Center Height
2 1/2 in
Bore Diameter
1 1/4 in
Mount Hole Center-to-Center Length
4 1/8 in
Mount Hole Center-to-Center Height
4 1/8 in
Inner Ring Width
1.689 in
Flange Thickness
45/64 in
Back Side to Center Width
1 in
Bolt Circle Diameter
4.125 in
Mount Hole Size
15/32 in

Details

Item
4 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Self Lubricating Bearing
Yes
Included Bearing
Ball
Bore Type
Cylindrical
System of Measurement
Inch
Maximum Speed
385 RPM
Lubricant Material
H-1 Grease
Minimum Temperature
-10 Degrees F
Rolling Element Rows
1
Housing Type
Circular
Includes Mounting Hardware
Yes
Maximum Temperature
210 Degrees F
Number of Mount Holes
4
Housing Material Grade
AISI 52100
Split Housing
Not Split
Closure
Double Sealed
Bearing Material Grade
AISI 52100

Description

4 Bolt Flange Bearing, Back Side to Center Width 1 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 2 1/2 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Circular, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 385 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 4 1/8 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.