Zoro Homepage

2 Bolt Flange Bearing, 385 RPM

  • Mfr # SUCTFB207-20 IP69K

  • Zoro # G815628199


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
Overall Width
1 49/64 in
Overall Length
3 3/4 in
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFB207-20 IP69K
Zoro #
G815628199
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 49/64 in
Overall Length
3 3/4 in
Overall Height
6 1/8 in
Back Side to Center Width
0.689 in
Mount Hole Center-to-Center Length
2 in
Inner Ring Width
1.689 in
Bore Diameter Tolerance
-0.0005 in
Flange Thickness
41/64 in
Center Height
1 11/16 in
Mount Hole Size
33/64 in
Bore Diameter
1 1/4 in
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Height
2 in

Details

Bearing Insert Material
Stainless Steel
Item
3 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Housing Material
PBT Plastic
Housing Type
Flange Bracket
Bearing Material Grade
AISI 52100
Maximum Misalignment Angle
45 Degrees
Minimum Temperature
-10 Degrees F
Self Lubricating Bearing
No
Lubricant Material
H-1 Grease
Resistance Properties
Corrosion Resistant
Maximum Speed
385 RPM
Rolling Element Rows
1
Housing Material Grade
AISI 52100
Maximum Temperature
210 Degrees F
Included Bearing
Ball
Includes Mounting Hardware
Yes
System of Measurement
Inch
Bore Type
Cylindrical
Closure
Double Sealed
Split Housing
Not Split
Number of Mount Holes
3

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.689 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 385 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 2 in, Number of Mount Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.