Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 4,300 RPM

  • Mfr # CLFL207-20

  • Zoro # G815627932


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Includes
Grease Zerk
Overall Width
1 51/64 in
Overall Height
3 17/32 in
Shaft Locking Type
Concentric Collar
Housing Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLFL207-20
Zoro #
G815627932
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 51/64 in
Overall Height
3 17/32 in
Overall Length
6 11/32 in
Mount Hole Size
33/64 in
Mount Hole Center-to-Center Length
5 1/8 in
Mount Hole Center-to-Center Height
5 7/64 in
Back Side to Center Width
0.75 in
Mounting Bolt Size
7/16 in
Center Height
1 49/64 in
Flange Thickness
9/16 in
Bore Diameter
1 1/4 in
Bore Diameter Tolerance
-0.0005 in

Details

Includes
Grease Zerk
Item
2 Bolt Flange Bearing
Shaft Locking Type
Concentric Collar
Housing Material
Cast Iron
Bearing Insert Type
Radial Ball
Bearing Insert Material
Alloy Steel
Rolling Element Rows
1
System of Measurement
Inch
Number of Mount Holes
2
Maximum Temperature
210 Degrees F
Split Housing
Not Split
Self Lubricating Bearing
No
Bearing Material Grade
AISI 52100
Included Bearing
Ball
Lubricant Material
NLGI2 Grease
Lubrication Openings
Grease Fitting
Maximum Speed
4,300 RPM
Housing Material Grade
AISI 52100
Minimum Temperature
-4 Degrees F
Bore Type
Cylindrical
Maximum Misalignment Angle
45 Degrees
Includes Mounting Hardware
Yes
Closure
Double Sealed
Housing Type
Flange Bracket

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 49/64 in, Closure Double Sealed, Housing Material Cast Iron, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material NLGI2 Grease, Maximum Speed 4,300 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 5 7/64 in, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.