Zoro Homepage

2 Bolt Flange Bearing, 4,300 RPM

  • Mfr # CLFL207-35MM

  • Zoro # G515627843


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Includes
Grease Zerk
Housing Material
Cast Iron
Overall Width
46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLFL207-35MM
Zoro #
G515627843
UPC #
-
Country of Origin
China

Dimensions

Overall Width
46 mm
Overall Height
90 mm
Overall Length
161 mm
Center Height
45 mm
Mount Hole Size
13 mm
Bore Diameter
35 mm
Back Side to Center Width
19 mm
Mount Hole Center-to-Center Length
130.2 mm
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Height
130 mm
Flange Thickness
14 mm

Details

Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Includes
Grease Zerk
Housing Material
Cast Iron
Item
2 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Maximum Speed
4,300 RPM
Number of Mount Holes
2
Lubricant Material
NLGI2 Grease
Split Housing
Not Split
Housing Material Grade
AISI 52100
Maximum Temperature
210 Degrees F
Maximum Misalignment Angle
45 Degrees
Includes Mounting Hardware
Yes
Bore Type
Cylindrical
Bearing Material Grade
AISI 52100
Minimum Temperature
-4 Degrees F
Lubrication Openings
Grease Fitting
Closure
Double Sealed
Rolling Element Rows
1
Self Lubricating Bearing
No
Housing Type
Flange Bracket
Included Bearing
Ball
System of Measurement
Metric

Description

2 Bolt Flange Bearing, Back Side to Center Width 19 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 45 mm, Closure Double Sealed, Housing Material Cast Iron, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material NLGI2 Grease, Maximum Speed 4,300 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 130 mm, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.