Zoro Homepage

2 Bolt Flange Bearing, 4,300 RPM

  • Mfr # SUCSFL207-20 CAP READY

  • Zoro # G415628148


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Silicone Rubber
Bearing Insert Material
Stainless Steel
Overall Width
1 3/4 in
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL207-20 CAP READY
Zoro #
G415628148
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 3/4 in
Overall Height
3 17/32 in
Overall Length
6 1/8 in
Mount Hole Center-to-Center Length
5 1/8 in
Back Side to Center Width
0.689 in
Flange Thickness
9/16 in
Mount Hole Center-to-Center Height
5 7/64 in
Mount Hole Size
33/64 in
Center Height
1 3/4 in
Mounting Bolt Size
7/16 in
Bore Diameter
1 1/4 in
Inner Ring Width
1.689 in
Bore Diameter Tolerance
-0.0005 in

Details

Seal Material
Silicone Rubber
Bearing Insert Material
Stainless Steel
Item
2 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Includes
Grease Zerk
Housing Material
Stainless Steel
Minimum Temperature
-10 Degrees F
Includes Mounting Hardware
Yes
Split Housing
Not Split
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Housing Type
Flange Bracket
Closure
Double Sealed
Housing Material Grade
AISI 52100
Maximum Temperature
210 Degrees F
Self Lubricating Bearing
No
Included Bearing
Ball
Lubricant Material
H-1 Grease
Bearing Material Grade
AISI 52100
Maximum Misalignment Angle
45 Degrees
Maximum Speed
4,300 RPM
Rolling Element Rows
1
Number of Mount Holes
2
System of Measurement
Inch

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.689 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 3/4 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 4,300 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 5 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.