Zoro Homepage

2 Bolt Flange Bearing, 4,300 RPM

  • Mfr # SUCTFL207-20

  • Zoro # G415628001


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 23/32 in
Bearing Insert Type
Radial Ball
Overall Length
6 15/32 in
Housing Material
PBT Plastic
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFL207-20
Zoro #
G415628001
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 23/32 in
Overall Length
6 15/32 in
Overall Height
3 17/32 in
Center Height
1 3/4 in
Flange Thickness
5/8 in
Mount Hole Size
33/64 in
Bore Diameter
1 1/4 in
Back Side to Center Width
0.689 in
Mount Hole Center-to-Center Height
5 7/64 in
Mount Hole Center-to-Center Length
5 1/8 in
Bore Diameter Tolerance
-0.0005 in
Inner Ring Width
1.689 in
Mounting Bolt Size
1/2 in

Details

Item
2 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Housing Material
PBT Plastic
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Seal Material
Silicone Rubber
Includes
Grease Zerk
Minimum Temperature
-10 Degrees F
Included Bearing
Ball
Self Lubricating Bearing
No
Split Housing
Not Split
Housing Type
Flange Bracket
System of Measurement
Inch
Lubrication Openings
Grease Fitting
Resistance Properties
Corrosion Resistant
Rolling Element Rows
1
Lubricant Material
H-1 Grease
Housing Material Grade
AISI 52100
Bearing Material Grade
AISI 52100
Maximum Misalignment Angle
45 Degrees
Closure
Double Sealed
Number of Mount Holes
2
Includes Mounting Hardware
Yes
Maximum Temperature
210 Degrees F
Bore Type
Cylindrical
Maximum Speed
4,300 RPM

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.689 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 3/4 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 4,300 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 5 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.