Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 430 RPM

  • Mfr # SUCSF207-22 IP69K

  • Zoro # G115628530


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
Overall Height
4 19/32 in
Housing Material
Stainless Steel
Overall Width
1 3/4 in
Overall Length
4 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSF207-22 IP69K
Zoro #
G115628530
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 19/32 in
Overall Width
1 3/4 in
Overall Length
4 19/32 in
Center Height
2 9/32 in
Bore Diameter
1 3/8 in
Mount Hole Center-to-Center Height
3 39/64 in
Mount Hole Size
33/64 in
Inner Ring Width
1.689 in
Mount Hole Center-to-Center Length
3 5/8 in
Flange Thickness
19/32 in
Mounting Bolt Size
7/16 in
Bore Diameter Tolerance
-0.0005 in
Back Side to Center Width
0.689 in

Details

Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Item
4 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Split Housing
Not Split
Rolling Element Rows
1
Lubricant Material
H-1 Grease
Bearing Material Grade
AISI 52100
Maximum Speed
430 RPM
System of Measurement
Inch
Number of Mount Holes
4
Bore Type
Cylindrical
Housing Type
Flange Bracket
Includes Mounting Hardware
Yes
Self Lubricating Bearing
No
Housing Material Grade
AISI 52100
Included Bearing
Ball
Maximum Temperature
210 Degrees F
Closure
Double Sealed
Minimum Temperature
-10 Degrees F

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.689 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 2 9/32 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 3 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.