2 Bolt Flange Bearing, 430 RPM

  • Mfr # SUCSF207-23 IP69K

  • Zoro # G015628555


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 19/32 in
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Overall Length
4 19/32 in
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSF207-23 IP69K
Zoro #
G015628555
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 19/32 in
Overall Length
4 19/32 in
Overall Width
1 3/4 in
Mounting Bolt Size
7/16 in
Back Side to Center Width
0.689 in
Mount Hole Center-to-Center Height
3 39/64 in
Flange Thickness
19/32 in
Bore Diameter Tolerance
-0.0005 in
Bore Diameter
1 7/16 in
Mount Hole Size
33/64 in
Inner Ring Width
1.689 in
Mount Hole Center-to-Center Length
3 5/8 in
Center Height
2 9/32 in

Details

Item
4 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Includes Mounting Hardware
Yes
Maximum Speed
430 RPM
Minimum Temperature
-10 Degrees F
Closure
Double Sealed
Housing Type
Flange Bracket
Split Housing
Not Split
Rolling Element Rows
1
Self Lubricating Bearing
No
Lubricant Material
H-1 Grease
Bearing Material Grade
AISI 52100
Maximum Temperature
210 Degrees F
Included Bearing
Ball
Housing Material Grade
AISI 52100
System of Measurement
Inch
Number of Mount Holes
4
Bore Type
Cylindrical

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.689 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 2 9/32 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 3 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.