2 Bolt Flange Bearing, 430 RPM

  • Mfr # SUCSF207-35MM IP69K

  • Zoro # G515628512


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Overall Height
117 mm
Overall Width
44.4 mm
Housing Material
Stainless Steel
Overall Length
117 mm
Bearing Insert Type
Radial Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSF207-35MM IP69K
Zoro #
G515628512
UPC #
-
Country of Origin
China

Dimensions

Overall Height
117 mm
Overall Width
44.4 mm
Overall Length
117 mm
Mount Hole Center-to-Center Height
92 mm
Mount Hole Size
13 mm
Back Side to Center Width
17.5 mm
Flange Thickness
15 mm
Center Height
58.5 mm
Mount Hole Center-to-Center Length
92 mm
Mounting Bolt Size
7/16 in
Inner Ring Width
42.9 mm
Bore Diameter
35 mm

Details

Item
4 Bolt Flange Bearing
Housing Material
Stainless Steel
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Closure
Double Sealed
Self Lubricating Bearing
No
Minimum Temperature
-10 Degrees F
Number of Mount Holes
4
Bearing Material Grade
AISI 52100
Rolling Element Rows
1
Housing Material Grade
AISI 52100
Bore Type
Cylindrical
Housing Type
Flange Bracket
Maximum Temperature
210 Degrees F
Lubricant Material
H-1 Grease
System of Measurement
Metric
Maximum Speed
430 RPM
Split Housing
Not Split
Included Bearing
Ball
Includes Mounting Hardware
Yes

Description

4 Bolt Flange Bearing, Back Side to Center Width 17.5 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 58.5 mm, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 92 mm, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.