Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 430 RPM

  • Mfr # SUCSFB207-23 IP69K

  • Zoro # G515628444


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Overall Width
1 53/64 in
Overall Length
3 3/4 in
Housing Material
Stainless Steel
Overall Height
6 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFB207-23 IP69K
Zoro #
G515628444
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 53/64 in
Overall Length
3 3/4 in
Overall Height
6 1/8 in
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Height
1 1/4 in
Flange Thickness
1/2 in
Mount Hole Center-to-Center Length
2 in
Bore Diameter
1 7/16 in
Mount Hole Size
34/64 in
Inner Ring Width
1.689 in
Bore Diameter Tolerance
-0.0005 in
Back Side to Center Width
0.689 in
Center Height
1 11/16 in

Details

Item
3 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Included Bearing
Ball
Minimum Temperature
-10 Degrees F
Maximum Temperature
210 Degrees F
Maximum Misalignment Angle
45 Degrees
Maximum Speed
430 RPM
Split Housing
Not Split
Rolling Element Rows
1
Number of Mount Holes
3
Self Lubricating Bearing
Yes
Includes Mounting Hardware
Yes
Bearing Material Grade
AISI 52100
Housing Type
Flange Bracket
Closure
Double Sealed
System of Measurement
Inch
Housing Material Grade
AISI 52100
Bore Type
Cylindrical
Lubricant Material
H-1 Grease

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.689 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.